SKIIP11NAB126V1
Semikron Transistors, MiniSKiiP 1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKIIP11NAB126V1

Semikron Transistors, MiniSKiiP 1 Series

SKIIP11NAB126V1

Semikron Transistors, MiniSKiiP 1 Series
CIM,1200V,16A,3PH BRID,BRK CHOPPER,
Item Number
SKIIP11NAB126V1
MFG Item Number
25230010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, MiniSKiiP 1 Series
Item #
SKIIP11NAB126V1
CIM,1200V,16A,3PH BRID,BRK CHOPPER,

MiniSKiiP 1 Series Information

  • Highly Reliable Spring Contacts for Electrical Connections
  • Robust and Soft Freewheeling Diodes in CAL Technology
  • Ultrafast NPT IGBTs
  • UL Recognized


Specifications

Specifications
Manufacturer Part Number 25230010
Manufacturer Semikron
Product Series MiniSKiiP 1
Family Series Semikron Transistors, MiniSKiiP 1 Series
Description CIM,1200V,16A,3PH BRID,BRK CHOPPER, 3PH INVERTER
Ic 16 A
Vces 1,200 V
Circuit Three Phase Rectifier With Brake Chopper With Three Phase Inverter
Brake Yes
Current Sensing Resistor No
Height 0.62 "
Width 1.65 "
Depth 1.57 "
Approvals UL
Net Weight 0.0772 lbs
Gross Weight 0.0772 lbs