Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SKIIP24AC126V1
Item Number
SKIIP24AC126V1
Specifications
Specifications
| Manufacturer Part Number |
25230080 |
| Manufacturer |
Semikron |
| Family Series |
Semikron Transistors |
| Description |
SKiiP 24AC126V1 |
| Type |
Six-Pack |
| Vces |
1,200 VDC |
| Ic |
40 A |
| vges+/- |
20 V |
| Vge(th) Min/Max |
5-6.5 V |
| Width |
59 mm |
| Depth |
52 mm |
| Net Weight |
0.1213 lbs |
| Gross Weight |
0.1213 lbs |
SKIIP24AC126V1
Semikron Transistors