SKKE310F12
Semikron Power Modules, SKK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SKKE310F12 Semikron Power Modules, SKK Series, PMOD, 1-DIODE, 1200V, 310A, 370nS
MFG Item Number
230B1841

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

SKKE310F12 Semikron Power Modules, SKK Series, PMOD, 1-DIODE, 1200V, 310A, 370nS

MFG Item Number
230B1841
Item Number
SKKE310F12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 8

Description

Power Modules, SKK Series
Item #
SKKE310F12
PMOD, 1-DIODE, 1200V, 310A, 370nS

SKK Series Information

  • Seven Standard SCR and Diode Circuits
  • Blocking Voltages to 1800 Volts
  • 1000 v/us dv/dt Available
  • 3000 Vrms Isolation
  • Industry Standard Packages

These SCR and diode modules come in industry standard packages offering seven different circuits. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Seven different package sizes allow for a maximum output current of 1180 amps for standard diode modules and 360 amps for fast recovery versions. Blocking voltages are available as high as 2200 volts for standard diodes and 1700 volts for fast recovery modules.

  • Common Cathode and Common Anode configurations available

Specifications

Specifications
Manufacturer Part Number 230B1841
Manufacturer Semikron
Product Series SKK
Family Series Semikron Power Modules, SKK Series
Description PMOD, 1-DIODE, 1200V, 310A, 370nS
Circuit Single Diode
It (avg) 308 A
Vrrm 1,200 V
Nominal Depth 94 mm
Nominal Width 34 mm
Nominal Height 30 mm
Trr 370 ns
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode No
Thermistor No
Package Type SEMIPACK2
Net Weight 0.33 lbs
Gross Weight 0.33 lbs