SKKE600F12
Semikron Power Modules, SKK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SKKE600F12 Semikron Power Modules, SKK Series, PMOD, 1-Diode, 1200V, 360A, 780nS
MFG Item Number
22890810

SKKE600F12 Semikron Power Modules, SKK Series, PMOD, 1-Diode, 1200V, 360A, 780nS

MFG Item Number
22890810
Item Number
SKKE600F12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 12

Description

Power Modules, SKK Series
Item #
SKKE600F12
PMOD, 1-Diode, 1200V, 360A, 780nS

SKK Series Information

  • Seven Standard SCR and Diode Circuits
  • Blocking Voltages to 1800 Volts
  • 1000 v/us dv/dt Available
  • 3000 Vrms Isolation
  • Industry Standard Packages

These SCR and diode modules come in industry standard packages offering seven different circuits. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Seven different package sizes allow for a maximum output current of 1180 amps for standard diode modules and 360 amps for fast recovery versions. Blocking voltages are available as high as 2200 volts for standard diodes and 1700 volts for fast recovery modules.

  • Common Cathode and Common Anode configurations available

Specifications

Specifications
Manufacturer Part Number 22890810
Manufacturer Semikron
Product Series SKK
Family Series Semikron Power Modules, SKK Series
Description PMOD, 1-Diode, 1200V, 360A, 780nS
Circuit Single Diode
It (avg) 360 A
Vrrm 1,200 V
Trr 780 ns
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode No
Thermistor No
Package Type SEMIPACK
Approvals UR
Net Weight 0.66 lbs
Gross Weight 0.655 lbs