SKKH162/16E
Semikron Power Modules, SKK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SKKH162/16E Semikron Power Modules, SKK Series, POWER MODULE 160A 1600V SCR-DIODE
MFG Item Number
230B1484

SKKH162/16E Semikron Power Modules, SKK Series, POWER MODULE 160A 1600V SCR-DIODE

MFG Item Number
230B1484
Item Number
SKKH162/16E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 8

Description

Power Modules, SKK Series
Item #
SKKH162/16E
POWER MODULE 160A 1600V SCR-DIODE

SKK Series Information

  • Seven Standard SCR and Diode Circuits
  • Blocking Voltages to 1800 Volts
  • 1000 v/us dv/dt Available
  • 3000 Vrms Isolation
  • Industry Standard Packages

These SCR and diode modules come in industry standard packages offering seven different circuits. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Seven different package sizes allow for a maximum output current of 1180 amps for standard diode modules and 360 amps for fast recovery versions. Blocking voltages are available as high as 2200 volts for standard diodes and 1700 volts for fast recovery modules.

  • Common Cathode and Common Anode configurations available

Specifications

Specifications
Manufacturer Part Number 230B1484
Manufacturer Semikron
Product Series SKK
Family Series Semikron Power Modules, SKK Series
Description POWER MODULE 160A 1600V SCR-DIODE
Circuit SCR-Diode w/ aux Cathode
It (avg) 156 A
Vrrm 1,600 V
Tq 50 µs
Igt 150 mA
dv/dt (V/microseconds) 1,000
Aux. Cathode(s) Yes
Varistor No
Free Wheeling Diode No
Thermistor No
Package Type SEMIPACK2
Nominal Height 30 mm
Nominal Width 30 mm
Nominal Depth 94 mm
Approvals UR
Net Weight 0.365 lbs
Gross Weight 0.365 lbs
Alternatives
TD162N16KOF
TD162N16KOF
Infineon Power Modules, TD Series