SKKT42/12E
Semikron Power Modules, SKK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKKT42/12E

Semikron Power Modules, SKK Series

SKKT42/12E

Semikron Power Modules, SKK Series
Power Module 40A 1200V Dual-SCR
Item Number
SKKT42/12E
MFG Item Number
230B1640
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Modules, SKK Series
Item #
SKKT42/12E
Power Module 40A 1200V Dual-SCR

SKK Series Information

  • Seven Standard SCR and Diode Circuits
  • Blocking Voltages to 1800 Volts
  • 1000 v/us dv/dt Available
  • 3000 Vrms Isolation
  • Industry Standard Packages

These SCR and diode modules come in industry standard packages offering seven different circuits. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Seven different package sizes allow for a maximum output current of 1180 amps for standard diode modules and 360 amps for fast recovery versions. Blocking voltages are available as high as 2200 volts for standard diodes and 1700 volts for fast recovery modules.

  • Common Cathode and Common Anode configurations available

Specifications

Specifications
Manufacturer Part Number 230B1640
Manufacturer Semikron
Product Series SKK
Family Series Semikron Power Modules, SKK Series
Description Power Module 40A 1200V Dual-SCR
Circuit SCR Doubler w/ aux Cathode
It (avg) 40 A
Vrrm 1,200 V
Tq 80 µs
Igt 150 A
dv/dt (V/microseconds) 1,000
Aux. Cathode(s) Yes
Varistor No
Free Wheeling Diode No
Thermistor No
Package Type SEMIPACK1
Nominal Height 30 mm
Nominal Width 20 mm
Nominal Depth 93 mm
Approvals UR
Net Weight 0.2094 lbs
Gross Weight 0.2094 lbs
Alternatives
MCC44-12IO1B
MCC44-12IO1B
IXYS Power Modules, MCC Series