SKKT56/06D-USA
Semikron Power Modules, SKK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKKT56/06D-USA Semikron Power Modules, SKK Series, POWER MODULE 55A 600V DUAL-SCR

MFG Item Number
SKKT56/06D-USA

SKKT56/06D-USA Semikron Power Modules, SKK Series, POWER MODULE 55A 600V DUAL-SCR

MFG Item Number
SKKT56/06D-USA
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Power Modules, SKK Series
Item #
SKKT56/06D-USA
POWER MODULE 55A 600V DUAL-SCR

SKK Series Information

  • Seven Standard SCR and Diode Circuits
  • Blocking Voltages to 1800 Volts
  • 1000 v/us dv/dt Available
  • 3000 Vrms Isolation
  • Industry Standard Packages

These SCR and diode modules come in industry standard packages offering seven different circuits. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Seven different package sizes allow for a maximum output current of 1180 amps for standard diode modules and 360 amps for fast recovery versions. Blocking voltages are available as high as 2200 volts for standard diodes and 1700 volts for fast recovery modules.

  • Common Cathode and Common Anode configurations available

Specifications

Specifications
Manufacturer Part Number SKKT56/06D-USA
Manufacturer Semikron
Product Series SKK
Family Series Semikron Power Modules, SKK Series
Description POWER MODULE 55A 600V DUAL-SCR.
Circuit SCR Doubler
It (avg) 55 A
Vrrm 600 V
Tq 80 µs
Igt 150 A
dv/dt (V/microseconds) 500
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode No
Thermistor No
Package Type SEMIPACK1
Nominal Height 30 mm
Nominal Width 20 mm
Nominal Depth 93 mm
Net Weight 0.2094 lbs
Gross Weight 0.235 lbs