Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, Spectra Series
SKLC3608L3XX
GE Circuit Breakers, Spectra Series
Sk(M)800 65 Kaic 80pct. Lsi + Xx
MFG Item Number
SKLC3608L3XX
This item cannot be canceled or returned
Description
Circuit Breakers, Spectra Series
Sk(M)800 65 Kaic 80pct. Lsi + Xx
Spectra Series Information
- SEL, SEP UL current limiting
- UL FIle E‑11592
- 15 ~ 150 Amps
- CSA LR 40350
- CE approval
- 480/600 VAC
Specifications
Specifications
| Manufacturer Part Number |
SKLC3608L3XX |
| Manufacturer |
GE |
| Product Series |
Spectra |
| Family Series |
GE Circuit Breakers, Spectra Series |
| Description |
Sk(M)800 65 Kaic 80pct. Lsi + Xx |
| Poles |
3 |
| Current Rating |
800 A |
| Max Voltage |
480 VAC |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
SKLC3608L3XX
GE Circuit Breakers, Spectra Series