SKLL3612L4XX
GE Circuit Breakers, Spectra Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKLL3612L4XX

GE Circuit Breakers, Spectra Series

SKLL3612L4XX

GE Circuit Breakers, Spectra Series
Sk(M)1200 65 Kaic 100pct. Lsig + Xx
MFG Item Number
SKLL3612L4XX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Spectra Series
Item #
SKLL3612L4XX
Sk(M)1200 65 Kaic 100pct. Lsig + Xx

Spectra Series Information

  • SEL, SEP UL current limiting
  • UL FIle E‑11592
  • 15 ~ 150 Amps
  • CSA LR 40350
  • CE approval
  • 480/600 VAC

Videos

Specifications

Specifications
Manufacturer Part Number SKLL3612L4XX
Manufacturer GE
Product Series Spectra
Family Series GE Circuit Breakers, Spectra Series
Description Sk(M)1200 65 Kaic 100pct. Lsig + Xx
Poles 3
Current Rating 1,200 A
Max Voltage 600 VAC
Gross Weight 0 lbs
Net Weight 0 lbs