SKM145GB066D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SKM145GB066D Semikron Transistors, IGBT, DUAL, 600V, 145A
MFG Item Number
22890045

SKM145GB066D Semikron Transistors, IGBT, DUAL, 600V, 145A

MFG Item Number
22890045
Item Number
SKM145GB066D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
SKM145GB066D
IGBT, DUAL, 600V, 145A

Series Information

Specifications

Specifications
Manufacturer Part Number 22890045
Manufacturer Semikron
Family Series Semikron Transistors
Description IGBT, DUAL, 600V, 145A
Type Dual
Vces 600 VDC
Ic 150 A
vges+/- 20 V
Ices Max 0.25 mA
Vge(th) Min/Max 5-6.5 V
Width 94 mm
Height 30.5 mm
Depth 34 mm
Net Weight 0.3527 lbs
Gross Weight 0.3527 lbs