SKM150GB12V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKM150GB12V

Semikron Transistors

SKM150GB12V

Semikron Transistors
IGBT
Item Number
SKM150GB12V
MFG Item Number
22892043
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
SKM150GB12V
IGBT

Series Information

Specifications

Specifications
Manufacturer Part Number 22892043
Manufacturer Semikron
Family Series Semikron Transistors
Description IGBT
Type Dual
Vces 1,200 VDC
Ic 150 A
vges+/- 20 V
Ices Max 0.3 mA
Vge(th) Min/Max 5.5-6.5 V
Width 94 mm
Height 30.1 mm
Approvals UL
Depth 34 mm
Net Weight 0.34 lbs
Gross Weight 0.34 lbs