Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SKM200GAL126D
IGBT,LOW CHOPPER,1200V,200A
Item Number
SKM200GAL126D
This item cannot be canceled or returned
Description
IGBT,LOW CHOPPER,1200V,200A
Specifications
Specifications
| Manufacturer Part Number |
22890472 |
| Manufacturer |
Semikron |
| Family Series |
Semikron Transistors |
| Description |
IGBT,LOW CHOPPER,1200V,200A |
| Type |
Single |
| Vces |
1,200 VDC |
| Ic |
190 A |
| vges+/- |
20 V |
| Ices Max |
0.3 mA |
| Vge(th) Min/Max |
5-6.5 V |
| Width |
106.4 mm |
| Height |
30.5 mm |
| Depth |
61.4 mm |
| Net Weight |
0.7165 lbs |
| Gross Weight |
0.7165 lbs |
SKM200GAL126D
Semikron Transistors