SKM25GD125D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKM25GD125D

Semikron Transistors

SKM25GD125D

Semikron Transistors
IGBT
Item Number
SKM25GD125D
MFG Item Number
21918000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
SKM25GD125D
IGBT

Series Information

Specifications

Specifications
Manufacturer Part Number 21918000
Manufacturer Semikron
Family Series Semikron Transistors
Description IGBT
Type Six-Pack
Vces 1,200 VDC
Ic 25 A
vges+/- 20 V
Ices Max 0.3 mA
Vge(th) Min/Max 4.5-6.5 V
Width 105 mm
Height 24 mm
Approvals UL
Depth 45 mm
Net Weight 0.3858 lbs
Gross Weight 0.3858 lbs