Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SKM36-HFA0-S05 Sick Encoders, SKM36 Series, 1037138, Motorfeedback
SKM36-HFA0-S05 Sick Encoders, SKM36 Series, 1037138, Motorfeedback
Item Number
SKM36-HFA0-S05
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1037138 |
| Manufacturer |
Sick |
| Product Series |
SKM36 |
| Family Series |
Sick Encoders, SKM36 Series |
| Description |
1037138, Motorfeedback |
| Input Power |
7-12 VDC |
| Protocol |
HIPERFACE |
| Mounting |
Tapered Shaft |
| Connector |
Male Connector |
| Operating Temperature |
-20-110 °C |
| Protection Rating |
IP50 |
| Approvals |
CE, cULus |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.155 lbs |
SKM36-HFA0-S05
Sick Encoders, SKM36 Series