Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sick Encoders, SKM36 Series
SKM36-HVV0-K02
Sick Encoders, SKM36 Series
Item Number
SKM36-HVV0-K02
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1035602 |
| Manufacturer |
Sick |
| Product Series |
SKM36 |
| Family Series |
Sick Encoders, SKM36 Series |
| Description |
1035602, Motorfeedback |
| Input Power |
7-12 VDC |
| Protocol |
HIPERFACE |
| Mounting |
Solid Shaft |
| Connector |
Cable |
| Operating Temperature |
-20-100 °C |
| Protection Rating |
IP65 |
| Approvals |
CE, cULus |
| Net Weight |
0.3087 lbs |
| Gross Weight |
0.3087 lbs |
SKM36-HVV0-K02
Sick Encoders, SKM36 Series