SKM600GA125D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKM600GA125D

Semikron Transistors

SKM600GA125D

Semikron Transistors
IGBT 580A 1200V SINGLE ULTRAFAST
Item Number
SKM600GA125D
MFG Item Number
21915560
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
SKM600GA125D
IGBT 580A 1200V SINGLE ULTRAFAST

Series Information

Specifications

Specifications
Manufacturer Part Number 21915560
Manufacturer Semikron
Family Series Semikron Transistors
Description IGBT 580A 1200V SINGLE ULTRAFAST
Type Single
Vces 1,200 VDC
Ic 400 A
vges+/- 20 V
Ices Max 0.45 mA
Vge(th) Min/Max 4.5-6.5 V
Width 106.4 mm
Height 36.5 mm
Circuit Type Single IGBT
Depth 61.4 mm
Net Weight 0.463 lbs
Gross Weight 0.463 lbs