Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SKMA-65 Brady Chemicals, KIT SKMA-65, 65 GAL MIX APP SPILL KIT
SKMA-65 Brady Chemicals, KIT SKMA-65, 65 GAL MIX APP SPILL KIT
This item cannot be canceled or returned
Description
KIT SKMA-65, 65 GAL MIX APP SPILL KIT
Specifications
Specifications
| Manufacturer Part Number |
133478 |
| Manufacturer |
Brady |
| Family Series |
Brady Chemicals |
| Description |
65-Gallon Drum Spill Control Kit - Mixed Oil Only and Universal Application |
| Type |
General Purpose Cleaner |
| Approvals |
CFR, EPA, OSHA |
| Net Weight |
0 lbs |
| Gross Weight |
6.25 lbs |