Series Information
| Manufacturer Part Number | 02235310 |
|---|---|
| Manufacturer | Semikron |
| Family Series | Semikron Diodes |
| Description | DIODE, M12, 1200V, 130A, REV, STD, M12X1.75 |
| Package Type | DO-205AC (DO-30) |
| Polarity | Anode Stud (Reverse) |
| Vrrm | 1,200 V |
| IF (rms) Amps | 260 A |
| IF (avg) Amps | 130 A |
| Ifsm Amps | 2,500 A |
| Vfm (Volts) | 1.5 V |
| Mounting Force | 88.51 lbf-inches |
| Stud Size | M12 x 1.75 |
| Lead Type | Flexible |
| Length | 6.5 " |
| Net Weight | 0.21 lbs |
| Gross Weight | 0.21 lbs |