Series Information
| Manufacturer Part Number | 02234980 |
|---|---|
| Manufacturer | Semikron |
| Family Series | Semikron Diodes |
| Description | DIODE, M6, 1600V, 20A, REV, STD, M6X1.00 |
| Package Type | Case E 9 |
| Polarity | Anode Stud (Reverse) |
| Vrrm | 1,600 V |
| IF (rms) Amps | 40 A |
| IF (avg) Amps | 20 A |
| Ifsm Amps | 375 A |
| Vfm (Volts) | 1.55 V |
| Mounting Force | 7.08 lbf-inches |
| Stud Size | M6 x 1.00 |
| Lead Type | Flexible |
| Length | 5.12 " |
| Net Weight | 0.0219 lbs |
| Gross Weight | 0.0219 lbs |