Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKN26/12UNF

Semikron Diodes

SKN26/12UNF

Semikron Diodes
DIODE, DO-4, 1200V, 20A, REV, STD,
Item Number
SKN26/12UNF
MFG Item Number
02635800
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Diodes, Series
Item #
SKN26/12UNF
DIODE, DO-4, 1200V, 20A, REV, STD,

Series Information

Specifications

Specifications
Manufacturer Part Number 02635800
Manufacturer Semikron
Family Series Semikron Diodes
Description DIODE, DO-4, 1200V, 20A, REV, STD, 10-32 UNF 2A
Package Type DO-203AA (DO-4)
Polarity Anode Stud (Reverse)
Vrrm 1,200 V
IF (rms) Amps 40 A
IF (avg) Amps 25 A
Ifsm Amps 375 A
Vfm (Volts) 1.55 V
Mounting Force 17.7 lbf-inches
Stud Size 10/32 UNF-2A
Lead Type Lug
Net Weight 0.0175 lbs
Gross Weight 0.0175 lbs