Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SKN26/16 Semikron Diodes, DIODE, M6, 1600V, 20A, REV, STD,
SKN26/16 Semikron Diodes, DIODE, M6, 1600V, 20A, REV, STD,
This item cannot be canceled or returned
Description
DIODE, M6, 1600V, 20A, REV, STD,
Specifications
Specifications
| Manufacturer Part Number |
02149120 |
| Manufacturer |
Semikron |
| Family Series |
Semikron Diodes |
| Description |
DIODE, M6, 1600V, 20A, REV, STD, M6X1.00 |
| Package Type |
DO-203AA (DO-4) |
| Polarity |
Anode Stud (Reverse) |
| Vrrm |
1,600 V |
| IF (rms) Amps |
40 A |
| IF (avg) Amps |
25 A |
| Ifsm Amps |
375 A |
| Vfm (Volts) |
1.55 V |
| Mounting Force |
17.7 lbf-inches |
| Stud Size |
M6 x 1.00 |
| Lead Type |
Lug |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |