Series Information
| Manufacturer Part Number | 02172660 |
|---|---|
| Manufacturer | Semikron |
| Family Series | Semikron Diodes |
| Description | DIODE, M24, 1800V, 400A, REV, STD, M24X1.50 |
| Package Type | Case E 17 |
| Polarity | Anode Stud (Reverse) |
| Vrrm | 1,800 V |
| IF (rms) Amps | 700 A |
| IF (avg) Amps | 400 A |
| Ifsm Amps | 9,000 A |
| Vfm (Volts) | 1.45 V |
| Mounting Force | 531.01 lbf-inches |
| Stud Size | M24 x 1.50 |
| Lead Type | Flexible Insulated Black |
| Length | 9.06 " |
| Net Weight | 1.1025 lbs |
| Gross Weight | 1.1025 lbs |