Series Information
| Manufacturer Part Number | 02641620 |
|---|---|
| Manufacturer | Semikron |
| Family Series | Semikron Diodes |
| Description | DIODE, M4, 800V, 10A, REV, STD, M4X0.7 |
| Package Type | Case E 6 |
| Polarity | Anode Stud (Reverse) |
| Vrrm | 800 V |
| IF (rms) Amps | 10 A |
| IF (avg) Amps | 5 A |
| Ifsm Amps | 190 A |
| Vfm (Volts) | 1.25 V |
| Mounting Force | 7.08 lbf-inches |
| Stud Size | M4 x 0.70 |
| Lead Type | Solid Wire |
| Length | 4.02 " |
| Net Weight | 0.0444 lbs |
| Gross Weight | 0.0444 lbs |