Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Semikron Diodes, SKNR60F Series
SKN60F17
Semikron Diodes, SKNR60F Series
Diode, M6, 1700V, 75A, REV, 2100nS
This item cannot be canceled or returned
Description
Diode, M6, 1700V, 75A, REV, 2100nS
SKNR60F Series Information
1200‑1700 Volts 60 Amps Small Recovered Charge Soft Recovery Hermetic Metal Case with Glass Insulator Typical Applications for the SKNR60F Series Diode include Inverse diode for power transistor, GTO thyristor, asymmetric thyristor. Also SMPS, inverters, choppers, and for severe ambient conditions.
Specifications
Specifications
Manufacturer Part Number
02616220
Manufacturer
Semikron
Product Series
SKNR60F
Family Series
Semikron Diodes, SKNR60F Series
Description
Diode, M6, 1700V, 75A, REV, 2100nS, M6 x 1.00 Metric Stud
Package Type
DO-203AB (DO-5)
Polarity
Anode Stud (Reverse)
Vrrm
1,700 V
IF (avg) Amps
60 A
Ifsm Amps
14,00 A
Vfm (Volts)
1.75 V
Trr
2,100 ns
Mounting Force
2.5 Nm
Stud Size
M6 x 1.00
Lead Type
Lug
Length
0.8071 "
Net Weight
0.0444 lbs
Gross Weight
0.0444 lbs
SKN60F17
Semikron Diodes, SKNR60F Series