Series Information
| Manufacturer Part Number | 02237010 |
|---|---|
| Manufacturer | Semikron |
| Family Series | Semikron Diodes |
| Description | DIODE, M8, 800V, 70A, REV, STD, M8X1.25 |
| Package Type | DO-203AB (DO-5) |
| Polarity | Anode Stud (Reverse) |
| Vrrm | 800 V |
| IF (rms) Amps | 150 A |
| IF (avg) Amps | 70 A |
| Ifsm Amps | 1,150 A |
| Vfm (Volts) | 1.5 V |
| Mounting Force | 35.4 lbf-inches |
| Stud Size | M8 x 1.25 |
| Lead Type | Lug |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.045 lbs |