Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SKO30-R
KITSKO30, 30 GAL OIL ONLY SPILL REFILL
This item cannot be canceled or returned
Description
KITSKO30, 30 GAL OIL ONLY SPILL REFILL
Specifications
Specifications
| Manufacturer Part Number |
133014 |
| Manufacturer |
Brady |
| Family Series |
Brady Chemicals |
| Description |
30-Gallon Drum Spill Control Kit Refill - Oil Only Application |
| Type |
General Purpose Cleaner |
| Approvals |
CFR, EPA, OSHA |
| Net Weight |
0 lbs |
| Gross Weight |
1.75 lbs |