Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SKP10G/JG31 Russellstoll, a T & B Brand Plugs & Receptacles, Control Circuit Connections Series, 20A, PLG, SE, 600V, 10WIRE, JG31
MFG Item Number
SKP10G/JG31
SKP10G/JG31 Russellstoll, a T & B Brand Plugs & Receptacles, Control Circuit Connections Series, 20A, PLG, SE, 600V, 10WIRE, JG31
MFG Item Number
SKP10G/JG31
This item cannot be canceled or returned
Description
Plugs & Receptacles, Control Circuit Connections Series
20A, PLG, SE, 600V, 10WIRE, JG31
Control Circuit Connections Series Information
Specifications
Specifications
| Manufacturer Part Number |
SKP10G/JG31 |
| Manufacturer |
Russellstoll, a T & B Brand |
| Product Series |
Control Circuit Connections |
| Family Series |
Russellstoll, a T & B Brand Plugs & Receptacles, Control Circuit Connections Series |
| Description |
Male Plug Style SKP, 20Amp, 9 Pole 10 Wire, 600 Volts, with 0.375 Inch Neoprene Cable Bushing |
| Connection Type |
Plug |
| Current Rating |
20 A |
| Voltage |
600 V |
| Frequency |
60 Hz |
| Number of Poles |
9 |
| Number of Wires |
10 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Material |
Metallic |
| NEMA Rating |
NEMA 1 |
| Net Weight |
1.2 lbs |
| Gross Weight |
1.2 lbs |
SKP10G/JG31
Russellstoll, a T & B Brand Plugs & Receptacles, Control Circuit Connections Series