Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Semikron Diodes, SKNR135F Series
SKR135F12
Semikron Diodes, SKNR135F Series
DIODE, M12, 1200V, 135A, FWD, 500nS
This item cannot be canceled or returned
Description
DIODE, M12, 1200V, 135A, FWD, 500nS
SKNR135F Series Information
800‑1200 Volts 135 Amps Small Recovered Charge Soft Recovery Hermetic Capsule with Ceramic Insulator Typical Applications for the SKNR135F Series Diode include inverse diode for GTO and asymmetric thyristor, inverters and choppers, A.C. motor control, Uninterruptible power supplies (UPS).
Specifications
Specifications
Manufacturer Part Number
02238460
Manufacturer
Semikron
Product Series
SKNR135F
Family Series
Semikron Diodes, SKNR135F Series
Description
DIODE, M12, 1200V, 135A, FWD, 500nS M12X.175
Package Type
DO-205AC (DO-30)
Polarity
Cathode Stud (Forward)
Vrrm
1,200 V
IF (avg) Amps
135 A
Ifsm Amps
25,00 A
Vfm (Volts)
1.95 V
Trr
1,900 ns
Mounting Force
88.51 lbf-inches
Stud Size
M12 x 1.50
Lead Type
Flexible
Length
6.5 "
Net Weight
0.21 lbs
Gross Weight
0.21 lbs
SKR135F12
Semikron Diodes, SKNR135F Series