Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Semikron Diodes, SKNR136F Series
SKR136F12
Semikron Diodes, SKNR136F Series
DIODE, M12, 1200V, 135A, FWD, 500nS
This item cannot be canceled or returned
Description
DIODE, M12, 1200V, 135A, FWD, 500nS
SKNR136F Series Information
800‑1200 Volts 135 Amps Small Recovered Charge Soft Recovery Hermetic Capsule with Ceramic Insulator Typical Applications for the SKNR136F Series Diode include inverse diode for GTO and asymmetric thyristor, inverters and choppers, A.C. motor control, Uninterruptible power supplies (UPS).
Specifications
Specifications
Manufacturer Part Number
02238520
Manufacturer
Semikron
Product Series
SKNR136F
Family Series
Semikron Diodes, SKNR136F Series
Description
DIODE, M12, 1200V, 135A, FWD, 500nS M12X1.75
Package Type
DO-205AC (DO-30)
Polarity
Cathode Stud (Forward)
Vrrm
1,200 V
IF (avg) Amps
135 A
Ifsm Amps
25,00 A
Vfm (Volts)
1.95 V
Trr
1,900 ns
Mounting Force
88.51 lbf-inches
Stud Size
M12 x 1.50
Lead Type
Lug
Length
1.85 "
Net Weight
0.2206 lbs
Gross Weight
0.2206 lbs
SKR136F12
Semikron Diodes, SKNR136F Series