Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Semikron Diodes, SKNR140F Series
SKR140F17
Semikron Diodes, SKNR140F Series
DIODE, M12, 1700V, 140A, FWD, 800nS,
This item cannot be canceled or returned
Description
DIODE, M12, 1700V, 140A, FWD, 800nS,
SKNR140F Series Information
1200‑1700 Volts 140 Amps Small Recovered Charge Soft Recovery Hermetic Metal Case With Glass Insulator Typical Applications for the SKNRF140F Series Diode include Inverse diodes for GTO fast thyristors, inverters and choppers, A.C. motor control, Uninterruptible power supplies (UPS).
Specifications
Specifications
Manufacturer Part Number
02630380
Manufacturer
Semikron
Product Series
SKNR140F
Family Series
Semikron Diodes, SKNR140F Series
Description
DIODE, M12, 1700V, 140A, FWD, 800nS, M12x1.75, PIGTAIL LEAD
Package Type
DO-205AC (DO-30)
Polarity
Cathode Stud (Forward)
Vrrm
1,700 V
IF (avg) Amps
140 A
Ifsm Amps
25,00 A
Vfm (Volts)
1.8 V
Trr
2,000 ns
Mounting Force
88.51 lbf-inches
Stud Size
M12 x 1.50
Lead Type
Flexible
Length
6.5 "
Net Weight
0.2206 lbs
Gross Weight
0.2206 lbs
SKR140F17
Semikron Diodes, SKNR140F Series