Series Information
| Manufacturer Part Number | 02236861 |
|---|---|
| Manufacturer | Semikron |
| Family Series | Semikron Diodes |
| Description | Diode, DO-9L, 800V, 240A, FWD, STD, 3/4in.-16 UNF2A, 190mm FMS |
| Package Type | DO-205AB (DO-9) |
| Polarity | Cathode Stud (Forward) |
| Vrrm | 800 V |
| IF (rms) Amps | 500 A |
| IF (avg) Amps | 240 A |
| Ifsm Amps | 6,000 A |
| Vfm (Volts) | 1.4 V |
| Mounting Force | 265.52 lbf-inches |
| Stud Size | 3/4-16 UNF-2A |
| Lead Type | Flexible |
| Length | 7.48 " |
| Net Weight | 0.5513 lbs |
| Gross Weight | 0.5513 lbs |