Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SKR71/12 Semikron Diodes, DIODE, M8, 1200V, 70A, FWD, STD,
SKR71/12 Semikron Diodes, DIODE, M8, 1200V, 70A, FWD, STD,
This item cannot be canceled or returned
Description
DIODE, M8, 1200V, 70A, FWD, STD,
Specifications
Specifications
| Manufacturer Part Number |
02237130 |
| Manufacturer |
Semikron |
| Family Series |
Semikron Diodes |
| Description |
DIODE, M8, 1200V, 70A, FWD, STD, M8X1.25 |
| Package Type |
DO-203AB (DO-5) |
| Polarity |
Cathode Stud (Forward) |
| Vrrm |
1,200 V |
| IF (rms) Amps |
150 A |
| IF (avg) Amps |
95 A |
| Ifsm Amps |
1,150 A |
| Vfm (Volts) |
1.5 V |
| Mounting Force |
35.40 lbf-inches |
| Stud Size |
M8 x 1.25 |
| Lead Type |
Lug |
| Net Weight |
0.0663 lbs |
| Gross Weight |
0.0663 lbs |