Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SKR71/16UNF Semikron Diodes, DIODE, DO-5, 1600V, 70A, FWD, STD,
MFG Item Number
02237200

SKR71/16UNF Semikron Diodes, DIODE, DO-5, 1600V, 70A, FWD, STD,

MFG Item Number
02237200
Item Number
SKR71/16UNF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Diodes, Series
Item #
SKR71/16UNF
DIODE, DO-5, 1600V, 70A, FWD, STD,

Series Information

Specifications

Specifications
Manufacturer Part Number 02237200
Manufacturer Semikron
Family Series Semikron Diodes
Description DIODE, DO-5, 1600V, 70A, FWD, STD, 1/4in.-28 UNF2A
Package Type DO-203AB (DO-5)
Polarity Cathode Stud (Forward)
Vrrm 1,600 V
IF (rms) Amps 150 A
IF (avg) Amps 95 A
Ifsm Amps 1,150 A
Vfm (Volts) 1.5 V
Mounting Force 22.13 lbf-inches
Stud Size 1/4-28 UNF-2A
Lead Type Lug
Net Weight 0.0663 lbs
Gross Weight 0.0663 lbs