SKR7510
Eaton Grips, Slack Single Weave Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKR7510

Eaton Grips, Slack Single Weave Series

SKR7510

Eaton Grips, Slack Single Weave Series
Pull Grip Slack Rod 11quot; Mesh
MFG Item Number
SKR7510
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Slack Single Weave Series
Item #
SKR7510
Pull Grip Slack Rod 11quot; Mesh

Slack Single Weave Series Information

  • Used In Factory Maintenance and Construction, Utility Work and Replacement of Underground Cable
  • Dependable, Reusable Tool for Pulling up Slack Where Cable Is in Service
  • Single Offset Eye Easily Mates to Swivel and Line Type Connectors
  • Available in Standard Length, Single Weave and Rod Closing
  • High Strength Galvanized Steel Wire Mesh
  • Used When Cable End Is Not Accessible
  • Easy Attachment to Pull Line
Pulling grips serve as reusable tools for pulling cables, wires and/or rope in overhead and underground cable pulls. These grips protect the cable from abrasion and ease the cable through bends and rough surfaces.


Specifications

Specifications
Manufacturer Part Number SKR7510
Manufacturer Eaton
Product Series Slack Single Weave
Family Series Eaton Grips, Slack Single Weave Series
Description Eaton pulling grip, Standard Length, Offset Eye, Slack, Single weave, Split rod, 3000 lbs break, 0.75-0.99quot; cord diameter, 11quot; mesh length, Galvanized Steel
Mounting Slack Weave Split Rod
Eye Style Offset
Approx. Break Strength 3,000 lbs
Mesh Length 11 "
Net Weight 0 lbs
Gross Weight 0 lbs