Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Russellstoll, a T & B Brand Plugs & Receptacles, Control Circuit Connections Series
SKRR6G
Russellstoll, a T & B Brand Plugs & Receptacles, Control Circuit Connections Series
SK MULTI-PIN REV SVC MA RCPT 5P6W
This item cannot be canceled or returned
Description
Plugs & Receptacles, Control Circuit Connections Series
SK MULTI-PIN REV SVC MA RCPT 5P6W
Control Circuit Connections Series Information
Specifications
Specifications
| Manufacturer Part Number |
SKRR6G |
| Manufacturer |
Russellstoll, a T & B Brand |
| Product Series |
Control Circuit Connections |
| Family Series |
Russellstoll, a T & B Brand Plugs & Receptacles, Control Circuit Connections Series |
| Description |
Multi-Pole Ever-Lok Grounded Reverse Service Receptacle, 6 Wire |
| Connection Type |
Receptacle |
| Current Rating |
20 A |
| Voltage |
600 V |
| Frequency |
60 Hz |
| Number of Poles |
5 |
| Number of Wires |
6 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Material |
Metallic |
| NEMA Rating |
NEMA 1 |
| Comments |
Reversed Contacts |
| Net Weight |
1.3 lbs |
| Gross Weight |
1.3 lbs |
SKRR6G
Russellstoll, a T & B Brand Plugs & Receptacles, Control Circuit Connections Series