Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SKS36-HFA0-K02 Sick Encoders, SKS36 Series, 1034095, Motorfeedback
SKS36-HFA0-K02 Sick Encoders, SKS36 Series, 1034095, Motorfeedback
Item Number
SKS36-HFA0-K02
Specifications
Specifications
| Manufacturer Part Number |
1034095 |
| Manufacturer |
Sick |
| Product Series |
SKS36 |
| Family Series |
Sick Encoders, SKS36 Series |
| Description |
1034095, Motorfeedback |
| Input Power |
7-12 VDC |
| Protocol |
HIPERFACE |
| Mounting |
Tapered Shaft |
| Connector |
Male Connector |
| Operating Temperature |
-20-110 °C |
| Protection Rating |
IP50 |
| Approvals |
CE, cULus |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.135 lbs |
SKS36-HFA0-K02
Sick Encoders, SKS36 Series