SKT011409NC-C
Hammond Manufacturing Thermostats, SKT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKT011409NC-C

Hammond Manufacturing Thermostats, SKT Series

SKT011409NC-C

Hammond Manufacturing Thermostats, SKT Series
Thermostat, N/C, Deg C
MFG Item Number
SKT011409NC-C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, SKT Series
Item #
SKT011409NC-C
Thermostat, N/C, Deg C

SKT Series Information

  • Designed to provide air temperature control and monitoring in cabinets
  • Thermostat NC (Normally Closed) for the control of heaters and heater fans
  • Thermostat NO (Normally Open) for the control of cooling units, or for switching signal transmitters
  • Available in Fahrenheit or Celsius


Specifications

Specifications
Manufacturer Part Number SKT011409NC-C
Manufacturer Hammond Manufacturing
Product Series SKT
Family Series Hammond Manufacturing Thermostats, SKT Series
Description Thermostat, N/C, Deg C
Voltage 250 VAC
Contact Arrangement NC
Sensor Element Thermostatic Bimetal
Setting Range 30-140 °F
Mounting DIN Rail
Connection 2-Pole Terminal
Enclosure Plastic
Protection Rating IP20
Application Heating and Cooling
Net Weight 1 lb
Gross Weight 0.18 lbs
Alternatives
17111000000
17111000000
Pfannenberg Thermostats, FLZ520 Series