SKT10015
Eaton Grips, Slack Double Weave Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKT10015

Eaton Grips, Slack Double Weave Series

SKT10015

Eaton Grips, Slack Double Weave Series
Pull Grip Slack Clsd 16quot; Mesh
MFG Item Number
SKT10015
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Slack Double Weave Series
Item #
SKT10015
Pull Grip Slack Clsd 16quot; Mesh

Slack Double Weave Series Information


Specifications

Specifications
Manufacturer Part Number SKT10015
Manufacturer Eaton
Product Series Slack Double Weave
Family Series Eaton Grips, Slack Double Weave Series
Description Eaton pulling grip, Standard Length, Offset Eye, Slack, Double weave, Closed mesh, 4200 lbs break, 1.00-1.24quot; cord diameter, 16quot; mesh length, Galvanized Steel
Mounting Slack Weave Closed Mesh
Eye Style Offset
Approx. Break Strength 4,200 lbs
Mesh Length 16 "
Net Weight 0 lbs
Gross Weight 0 lbs