Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Semikron SCRs, SKT160 Series
SKT160/16E
Semikron SCRs, SKT160 Series
SCR, M16, 1600V, 160A, M16X1.5 METRI
This item cannot be canceled or returned
Description
SCR, M16, 1600V, 160A, M16X1.5 METRI
SKT160 Series Information
- 160 Amps
- 400~1600 Volts
- TO‑209 or TO‑93
Typical applications for the SKT160 series include power supplies, motor control, battery chargers, induction heaters, welders, and platers.
Specifications
Specifications
| Manufacturer Part Number |
01238990 |
| Manufacturer |
Semikron |
| Product Series |
SKT160 |
| Family Series |
Semikron SCRs, SKT160 Series |
| Description |
SCR, M16, 1600V, 160A, M16X1.5 METRI |
| Package Style |
TO-93 |
| Vdrm (Volts) |
1,600 V |
| Vrrm |
1,600 V |
| Idrm Peak (mA) |
0.05 mA |
| Irrm Peak (mA) |
0.05 mA |
| It (rms) |
280 A |
| It (avg) |
158 A |
| Itsm Amps |
4,300 A |
| Vtm (Volts) |
1.75 V |
| dv/dt (V/microseconds) |
1,000 |
| Igt |
200 mA |
| Vgt (Volts) |
3 V |
| Mounting Force |
265 lbf-inches |
| Stud Size |
M16 x 1.50 |
| Length |
7.48 " |
| Net Weight |
0.5512 lbs |
| Gross Weight |
0.5512 lbs |
SKT160/16E
Semikron SCRs, SKT160 Series