Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Semikron SCRs, SKT24 Series
SKT24/12EUNF
Semikron SCRs, SKT24 Series
SCR, TO-48, 1200V, 24A, 1/4in.-28UNF
This item cannot be canceled or returned
Description
SCR, TO-48, 1200V, 24A, 1/4in.-28UNF
- 24 Amps
- 400~1600 Volts
- TO‑208AA or TO‑48
Typical applications for the SKT24 series include power supplies, motor control, battery chargers, induction heaters, welders, and platers.
Specifications
Specifications
| Manufacturer Part Number |
01228730 |
| Manufacturer |
Semikron |
| Product Series |
SKT24 |
| Family Series |
Semikron SCRs, SKT24 Series |
| Description |
SCR, TO-48, 1200V, 24A, 1/4in.-28UNF |
| Package Style |
TO-48 |
| Vdrm (Volts) |
1,200 V |
| Vrrm |
1,200 V |
| Idrm Peak (mA) |
0.008 mA |
| Irrm Peak (mA) |
0.008 mA |
| It (rms) |
50 A |
| It (avg) |
29 A |
| Itsm Amps |
450 A |
| Vtm (Volts) |
1.9 V |
| dv/dt (V/microseconds) |
1,000 |
| Igt |
100 mA |
| Vgt (Volts) |
3 V |
| Mounting Force |
22 lbf-iinches |
| Stud Size |
1/4-28 UNF-2A |
| Net Weight |
0.0287 lbs |
| Gross Weight |
0.0287 lbs |
SKT24/12EUNF
Semikron SCRs, SKT24 Series