SKT25029
Eaton Grips, Slack Double Weave Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKT25029

Eaton Grips, Slack Double Weave Series

SKT25029

Eaton Grips, Slack Double Weave Series
Pull Grip Slack Clsd 30quot; Mesh
MFG Item Number
SKT25029
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Slack Double Weave Series
Item #
SKT25029
Pull Grip Slack Clsd 30quot; Mesh

Slack Double Weave Series Information


Specifications

Specifications
Manufacturer Part Number SKT25029
Manufacturer Eaton
Product Series Slack Double Weave
Family Series Eaton Grips, Slack Double Weave Series
Description Eaton pulling grip, Long Length, Offset Eye, Slack, Double weave, Closed mesh, 11000 lbs break, 2.50-2.99quot; cord diameter, 30quot; mesh length, Galvanized Steel
Mounting Slack Weave Closed Mesh
Eye Style Offset
Approx. Break Strength 11,000 lbs
Mesh Length 30 "
Net Weight 0 lbs
Gross Weight 0 lbs