Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Semikron SCRs, SKT340 Series
SKT340/16E
Semikron SCRs, SKT340 Series
SCR, TO-200AB, 1600V, 340A
This item cannot be canceled or returned
Description
SCR, TO-200AB, 1600V, 340A
SKT340 Series Information
- 340 Amps
- 400~1800 Volts
- TO‑200AB
Typical applications for the SKT340 series inclue power supplies, motor control, battery chargers, induction heaters, welders, and platers.
Specifications
Specifications
| Manufacturer Part Number |
01890190 |
| Manufacturer |
Semikron |
| Product Series |
SKT340 |
| Family Series |
Semikron SCRs, SKT340 Series |
| Description |
SCR, TO-200AB, 1600V, 340A |
| Package Style |
TO-200AB |
| Vdrm (Volts) |
1,600 V |
| Vrrm |
1,600 V |
| Idrm Peak (mA) |
0.04 mA |
| Irrm Peak (mA) |
0.04 mA |
| It (rms) |
700 A |
| It (avg) |
323 A |
| Itsm Amps |
5,700 A |
| Vtm (Volts) |
1.9 V |
| dv/dt (V/microseconds) |
1,000 |
| Igt |
150 mA |
| Vgt (Volts) |
2 V |
| Mounting Force |
5 kN |
| Puk Size |
0.5 x 1.63 " |
| Net Weight |
0.1345 lbs |
| Gross Weight |
0.1345 lbs |
SKT340/16E
Semikron SCRs, SKT340 Series