Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Semikron SCRs, SKT50 Series
SKT50/16EUNF
Semikron SCRs, SKT50 Series
SCR, TO-65, 1600V, 50A, 1/4in.-28 UNF
This item cannot be canceled or returned
Description
SCR, TO-65, 1600V, 50A, 1/4in.-28 UNF
- 50 Amps
- 600~1800 Volts
- TO‑200AC or TO‑65
Typical applications for the SKT50 series include power supplies, motor control, battery chargers, induction heaters, welders, and platers.
Specifications
Specifications
| Manufacturer Part Number |
01236210 |
| Manufacturer |
Semikron |
| Product Series |
SKT50 |
| Family Series |
Semikron SCRs, SKT50 Series |
| Description |
SCR, TO-65, 1600V, 50A, 1/4in.-28 UNF |
| Package Style |
TO-65 |
| Vdrm (Volts) |
1,600 V |
| Vrrm |
1,600 V |
| Idrm Peak (mA) |
0.008 mA |
| Irrm Peak (mA) |
0.008 mA |
| It (rms) |
78 A |
| It (avg) |
45 A |
| Itsm Amps |
1,050 A |
| Vtm (Volts) |
1.8 V |
| dv/dt (V/microseconds) |
1,000 |
| Igt |
150 mA |
| Vgt (Volts) |
3 V |
| Mounting Force |
22 lbf-iinches |
| Stud Size |
1/4-28 UNF-2A |
| Net Weight |
0.0485 lbs |
| Gross Weight |
0.0485 lbs |
SKT50/16EUNF
Semikron SCRs, SKT50 Series