Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Semikron SCRs, SKT55 Series
SKT55/08D
Semikron SCRs, SKT55 Series
This item cannot be canceled or returned
Description
- 55 Amps
- 400~1800 Volts
- TO‑209 or TO‑94
Typical applications for the SKT55 series include power supplies, motor control, battery chargers, induction heaters, welders, and platers.
Specifications
Specifications
| Manufacturer Part Number |
01235941 |
| Manufacturer |
Semikron |
| Product Series |
SKT55 |
| Family Series |
Semikron SCRs, SKT55 Series |
| Description |
SCR 55A 800V M12X1.75 |
| Package Style |
TO-94 |
| Vdrm (Volts) |
800 V |
| Vrrm |
800 V |
| Idrm Peak (mA) |
0.025 mA |
| Irrm Peak (mA) |
0.025 mA |
| It (rms) |
110 A |
| It (avg) |
63 A |
| Itsm Amps |
1,300 A |
| Vtm (Volts) |
1.8 V |
| dv/dt (V/microseconds) |
500 |
| Igt |
150 mA |
| Vgt (Volts) |
3 V |
| Mounting Force |
88 lbf-inches |
| Stud Size |
M12 x 1.75 |
| Length |
6.3 " |
| Net Weight |
0.2205 lbs |
| Gross Weight |
0.2205 lbs |
SKT55/08D
Semikron SCRs, SKT55 Series