Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SKTD543 Hammond Manufacturing Thermostats, SKTD Series, Twin T-stat for Fan & Alarm
SKTD543 Hammond Manufacturing Thermostats, SKTD Series, Twin T-stat for Fan & Alarm
This item cannot be canceled or returned
Description
Twin T-stat for Fan & Alarm
- Designed to provide air temperature control and monitoring in cabinets
- Twin thermostats integrates two independently switchable thermostats
- Connected devices can be switched in different temperature ranges
- Available with NC/NO, NC/NC, NO/NO
Specifications
Specifications
| Manufacturer Part Number |
SKTD543 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
SKTD |
| Family Series |
Hammond Manufacturing Thermostats, SKTD Series |
| Description |
Twin T-stat for Fan & Alarm Fahrenheit |
| Voltage |
120 VAC, 240 VAC |
| Contact Arrangement |
NO, NO |
| Setting Range |
32-140 °F |
| Mounting |
DIN Rail |
| Connection |
Screw Clamps |
| Contact Type |
Snap-Action |
| Enclosure |
Plastic |
| Protection Rating |
IP20 |
| Application |
Heating and Cooling |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
SKTD543
Hammond Manufacturing Thermostats, SKTD Series