SKTL20019
Eaton Grips, Slack Double Weave Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKTL20019

Eaton Grips, Slack Double Weave Series

SKTL20019

Eaton Grips, Slack Double Weave Series
Pull Grip Slack Lace 20quot; Mesh
MFG Item Number
SKTL20019
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Slack Double Weave Series
Item #
SKTL20019
Pull Grip Slack Lace 20quot; Mesh

Slack Double Weave Series Information


Specifications

Specifications
Manufacturer Part Number SKTL20019
Manufacturer Eaton
Product Series Slack Double Weave
Family Series Eaton Grips, Slack Double Weave Series
Description Eaton pulling grip, Standard Length, Offset Eye, Slack, Double weave, Split lace, 7300 lbs break, 2.00-2.49quot; cord diameter, 20quot; mesh length, Galvanized Steel
Mounting Slack Weave Split Lace
Eye Style Offset
Approx. Break Strength 7,300 lbs
Mesh Length 20 "
Net Weight 0 lbs
Gross Weight 0 lbs