SL-15
Eaton's Bussmann series Fuses, SL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SL-15 Eaton's Bussmann series Fuses, SL Series, TRON TIME-DELAY PLUG FUSE TYPE SL

MFG Item Number
SL-15

SL-15 Eaton's Bussmann series Fuses, SL Series, TRON TIME-DELAY PLUG FUSE TYPE SL

MFG Item Number
SL-15
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, SL Series
Item #
SL-15
TRON TIME-DELAY PLUG FUSE TYPE SL

SL Series Information

  • 15~30 Amps
  • 125VAC
  • Time‑Delay
  • Plug Fuse
  • UL Approvals
Time Delay, Loaded Link. Heat absorbing metal bead on element link for time delay. Passes motor overload starting circuits without needlessly opening.
  • Size Rejecting Plug Fuse
  • No‑interchangeability prevents installing a higher amp fuse than the circuit was designed for.
  • Has ability to withstand typical motor starting surges
  • Use in residential or light‑duty motor circuits
  • These fuses thread into SA adaptors

Specifications

Specifications
Manufacturer Part Number SL-15
Manufacturer Eaton's Bussmann series
Product Series SL
Family Series Eaton's Bussmann series Fuses, SL Series
Description Eaton Bussmann series Type SL plug fuse, plug fuse, time delay, packaging type blister pack, 15 A, 125 Vac, 10 kA short circuit rating, size-rejecting design
Fuse Type Plug
Current Rating 15 A
AC Voltage 125 VAC
Characteristic Time Delay
Interrupt Rating 10 kA @ 125 V
Trip Indicator No
Alarm Contacts No
Package Type Plug Type
Body Length 1.25 "
Diameter 1.16 "
Approvals UL
Net Weight 0.036 lbs
Gross Weight 0.036 lbs