Sixnet SL Series Information
| Manufacturer Part Number | SL-2ES-2ST |
|---|---|
| Manufacturer | Red Lion |
| Product Series | Sixnet SL |
| Family Series | Red Lion Media Converters, Sixnet SL Series |
| Description | SL2 p con1 STmmf |
| Converter Type | Ethernet Copper to Fiber |
| Total Number of Ports | 2 |
| Primary Port Style | RJ-45 |
| Primary Port Standard | 100Base-TX, 10Base-T |
| Primary Port Quantity | 1 |
| Voltage | 10-30 VDC |
| Nominal Voltage | 24 VDC |
| Enclosure Composition | Plastic |
| Mounting | DIN Rail |
| Operating Temperature | 14-140 °F |
| Protection Rating | IP30 |
| Approvals | CE, cULus |
| Net Weight | 0.22 lbs |
| Gross Weight | 0.22 lbs |