Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Name Brand Replacements™ Contactors
SL-4
Name Brand Replacements™ Contactors
CONTACT KIT, CURRENT STYLE DEVICES,
This item cannot be canceled or returned
Description
CONTACT KIT, CURRENT STYLE DEVICES,
Specifications
Specifications
| Manufacturer Part Number |
SL-4 |
| Manufacturer |
Name Brand Replacements™ |
| Family Series |
Name Brand Replacements™ Contactors |
| Description |
CONTACT KIT, CURRENT STYLE DEVICES, 3-POLE, N/O, SIZE 2 , DROP IN REPLACEMENT FOR SQUARE D |
| Poles |
3 NO |
| Frame Size |
2 |
| Current Rating |
60 A |
| OEM Name |
Square D |
| Product Series |
Current Style |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SL-4
Name Brand Replacements™ Contactors