Series Information
| Manufacturer Part Number | 13905 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | CAUTION SENSITIVE ELECTRONIC DEVICES DO NOT SHIP OR STORE NEAR STRONG ELECTORSTATIC… Labels, 4 H x 4 W x 0.0036 D, Black on Yellow |
| Material Type | Paper |
| Material Description | Tamper Indicating |
| Adhesive | Yes |
| Finish | Matte |
| Text Color | Black |
| Background Color | Yellow |
| Special Properties | Humidity- and UV-Resistant |
| Special Environment Type | Temperature Range: -40-194 °F |
| Label Height | 4 " |
| Label Width | 4 " |
| Language | English |
| Legend | Caution Caution Sensitive Electronic Devices Do Not Ship Or Store Near Strong Electorstatic |
| Approvals | OSHA |
| Net Weight | 0 lbs |
| Gross Weight | 0.8 lbs |